Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 2 In.

  • Mfr # 2-500XL

  • Zoro # G5064211


product price: $2,204.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-500XL
Zoro #
G5064211
UPC #
612052029917
Country of Origin
China

Dimensions

Pipe Size
2"
Length
9 1/2 in
Height
10 3/4 in
Overall Height
10 7/8 in
Overall Width
6 1/2 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Preset Pressure Settings
50 psi
Material
Low Lead Bronze
Standards
Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61
Pressure Adjustment Range
25 to 75 psi
Strainer
No
Application
Commercial or Industrial Pressure Reduction
Valve Type
Standard
Connection
Union x FNPT
Material of Construction
Low Lead Cast Bronze
Factory Set Pressure
50 psi
For Media
Water
Pilot Adjustment - Minimum
25 psi
Union Type
Single
Includes Strainer
Strainer Not Included
Port Design
Full Port
Inlet Connection Gender
Female
Operating Pressure - Maximum
300 psi
Flow Rate - Continuous Maximum
100.1 gpm
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
25 psi
Inlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Maximum
75 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Outlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Cast Bronze, Inlet/Outlet 2 In., Union x FNPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25 to 75 psi, Pressure Setting 50 psi, Max. Temp. (F) 140 Degrees , Height (In.) 10-3/4, Length (In.) 9-1/2, Certification Lead Plumbing Law Certified by IAPMO R&T, Annex G Certified by NSF International, CSA, Standards NSF listed -Standard 61, annex G, Compliance ASSE listed 1003 , IAPMO, City of Los Angeles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.