Zoro Homepage

Water Pressure Reducing Valve, 2 in Pipe

  • Mfr # 2-500XLHLR

  • Zoro # G408230327


product price: $2,912.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
Single Union
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-500XLHLR
Zoro #
G408230327
UPC #
612052073743
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Height
10 7/8 in
Height
10 3/4 in
Length
9 1/2 in
Overall Width
6 1/2 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Description

Water Pressure Reducing Valve,2 in Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.