Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-20XLC

  • Zoro # G2391622


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
FNPT
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-20XLC
Zoro #
G2391622
UPC #
612052300375
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Height
4 9/16 in
Length
3.875
Height
4.5625
Overall Width
1 3/4 in
Width
1.75
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Connection Type
FNPT
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Disc Material
Elastomer
Valve Type
Pressure Reducing
Preset Pressure Settings
50 psi
Pressure Adjustment Range
25 to 75 psi
Factory Set Pressure
50 psi
Application
Residential;Commercial
Standards
ASSE 1003, CSA B356, cUPC, Safe Drinking Water Act Compliant
Strainer
Yes
Includes
Strainer
Seat Material
EPDM
Material
Quality integral stainless steel strainer screen holds up over time
Compliance
ASSE 1003, CSA B356, cUPC
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Union Type
Single
For Media
Water
Flow Rate - Continuous Maximum
25.1 gpm
Inlet Connection Type
NPT
Fluid Temperature - Maximum
140 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
300 psi
Includes Strainer
Strainer Included
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
25 psi
NSF Certifications for Food and Drinking Water
NSF 61
Port Design
Full Port
Operating Pressure - Minimum
25 psi

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.