Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-NR3XLHRSCDU

  • Zoro # G4488444


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-NR3XLHRSCDU
Zoro #
G4488444
UPC #
612052078786
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Overall Height
5 1/2 in
Length
5 3/8 in
Height
6 1/4 in
Inlet Connection Size
3/4 in
Overall Width
2 13/16 in
Outlet Connection Size
3/4 in

Details

Connection Type
Threaded
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Pressure Adjustment Range
15 to 75 psi
Standards
ASSE 1003, CSA, IAPMO
Preset Pressure Settings
50 psi
Factory Set Pressure
50 psi
Valve Type
Pressure Reducing
Seat Material
EPDM
Strainer
Yes
Disc Material
Elastomer
Material
Low Lead Cast Bronze
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Application
Commercial Use, Residential Use
Inlet Connection Gender
Female
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Flow Rate - Continuous Maximum
25.1 gpm
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
150 psi
Union Type
Double
Outlet Connection Type
NPT
Port Design
Full Port
Outlet Connection Gender
Female
Operating Pressure - Maximum
400 psi
Pilot Adjustment - Minimum
15 psi
Operating Pressure - Minimum
15 psi
NSF Certifications for Food and Drinking Water
NSF 61
Includes Strainer
Strainer Included
For Media
Water
Fluid Temperature - Maximum
140 Degrees F

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.