Zoro Homepage

Water Pressure Reducing Valve with Doubl

  • Mfr # 1-NR3XLDU

  • Zoro # G7462779


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Height
5.5
Material
Quality integral stainless steel strainer screen holds up over time
Application
Residential;Commercial;PotableWater
Length
5.5
Width
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-NR3XLDU
Zoro #
G7462779
UPC #
612052068473
Country of Origin
China

Dimensions

Height
5.5
Length
5.5
Width
2.8

Details

Item
Water Pressure Reducing Valve with Doubl
Material
Quality integral stainless steel strainer screen holds up over time
Application
Residential;Commercial;PotableWater
Features
Short lay length and compact design installs in tight spaces

Description

Water Pressure Reducing Valve with Doubl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.