Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W/Bv W/Str Lead Free 1 1/4" 975Xl2

  • Mfr # 114-975XL2S

  • Zoro # G7736870


product price: $2,288.99
/ea
Free Shipping & Returns

Key Features

Width
12
Height
20
Length
9.8
Features
Easy access to first check simplifies debris removal
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-975XL2S
Zoro #
G7736870
UPC #
670240528949
Country of Origin
United States

Dimensions

Width
12
Height
20
Length
9.8

Details

Item
W/Bv W/Str Lead Free 1 1/4" 975Xl2
Features
Easy access to first check simplifies debris removal
Application
Plumbing

Description

W/Bv W/Str Lead Free 1 1/4 In. 975Xl2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.