Zoro Homepage

W/Less By-Pass Stem / Cxc Lf 1 1/2" 500X

  • Mfr # 112-500XLLC

  • Zoro # G8668169


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Height
10.25
Length
9.25
Material
Lead-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-500XLLC
Zoro #
G8668169
UPC #
670240535428
Country of Origin
United States

Dimensions

Height
10.25
Length
9.25

Details

Item
W/Less By-Pass Stem & Cxc Lf 1 1/2" 500X
Material
Lead-free

Description

W/Less By-Pass Stem & Cxc Lf 1 1/2 In. 500X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.