W/Sxl Saltwater Lead Free 1-1/4" 500Xl

  • Mfr # 114-500XLSWYSBR

  • Zoro # G8666163


product price:  $1,342.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Length
8.25
Height
4.75
Material
20 mesh stainless steel strainer resists corrosion and allows valve to meet residential compliance code
Width
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-500XLSWYSBR
Zoro #
G8666163
UPC #
670240690585
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Length
8.25
Height
4.75
Width
8.25

Details

Item
W/Sxl Saltwater Lead Free 1-1/4" 500Xl
Material
20 mesh stainless steel strainer resists corrosion and allows valve to meet residential compliance code
Features
Highly durable, threaded bell provides easy access to cartridge internals

Description

W/Sxl Saltwater Lead Free 1-1/4 In. 500Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.