Zurn Connected System Monitor - Remote Pressure 1/4in, 1/2in, 3/4in
- Mfr # ZCSM-RP
- Zoro # G315819448
product price:Â
$
1,846.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2.5 in
Length
6 in
Max. Temp.
120 Degrees F
Includes
One Connected Remote Pressure Monitor
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZCSM-RP
- Zoro #
- G315819448
- UPC #
- 612052312996
- Country of Origin
- United States
Dimensions
- Width (In.)
- 2.5 in
- Length
- 6 in
- Height
- 10 in
Details
- Max. Temp.
- 120 Degrees F
- Includes
- One Connected Remote Pressure Monitor
Description
The Zurn Connected Remote Pressure Monitor ZCSM-RP allows you to monitor your water pressure and rule out any pressure problems in real time. Simply, set high- and low-pressure thresholds for real-time alerts through our secure plumbSMART web portal. You and your team can opt into text or email alerts, so you know as soon as they fall beyond your preset parameters. You also receive anytime-anywhere access to system pressure data for trends and predictive maintenance.
- Easily installs and can tie into pipes with t-fittings or can take pressure reads from existing test ports
- Receive real-time alerts based on your customized high- or low-pressure warnings and alerts
- Receive warnings BEFORE there is a major issue and send alerts directly to maintenance team or contractor
- Monitor pressure anywhere and know your water pressure at any location in your building
- Choose the floor, room and/or product you would like to monitor and install in sensitive areas where consistent pressure is important
- Gain valuable insights and view historical low, average and high pressures
- Establish trends, identify pressure issues and use advanced analytics to optimize system performance
- Connect multiple remote pressure monitors to read pressure throughout your building
- Connect a better experience and use water pressure analytics to better manage your building's overall water system and costs
- Easily installs and can tie into pipes with t-fittings or can take pressure reads from existing test ports
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.