Shop WILLIAMS
See all product information
Create Account
1-11/16" Box End Tubular Wrench
Mfr # JHW1254TOB
Zoro # G823355148
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Handle Color
Black
Head Offset Angle
7.5 Degrees
Head Size
2 19/32 in
Head Thickness
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1254TOB
- Zoro #
- G823355148
- UPC #
- 662459900098
- Country of Origin
- United States
Dimensions
- Head Size
- 2 19/32 in
- Head Thickness
- 1 1/16 in
- Wire Rope Length
- 11 3/4 in
- Wrench Length Style
- Extra Long
- Overall Length
- 11 3/4 in
- Length
- 11 3/4 in
Details
- Material
- Steel
- Handle Color
- Black
- Head Offset Angle
- 7.5 Degrees
- Weight
- 3.9 lb
- Head Type
- Offset
- Item
- 1-11/16" Box End Tubular Wrench
- Measurement Type
- SAE
- Number of Points
- 12
- Insulated
- No
- Reversing
- No
- Box End Type
- 12-Point Box End
- Handle Type
- Tubular
- Finish
- Black Oxide
- Tether Style
- Not Tether Capable
Description
1-11/16 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 2 19/32 in, Overall Length 11 3/4 in, 7.5 Degrees , Head Thickness 1 1/16 in, SAE, Offset, Not Tether Capable