Shop WILLIAMS
See all product information
Create Account
1-1/16" Box End Tubular Wrench
Mfr # JHW1234TOB
Zoro # G723360303
product price:Â $79.79
/eaKey Features
Reversing
No
Handle Color
Black
Insulated
No
Head Thickness
5/8 in
Weight
1.64 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1234TOB
- Zoro #
- G723360303
- UPC #
- 662459900005
- Country of Origin
- United States
Dimensions
- Head Thickness
- 5/8 in
- Head Size
- 1 21/32 in
- Wire Rope Length
- 9 1/8 in
- Wrench Length Style
- Extra Long
- Overall Length
- 9 1/8 in
Details
- Reversing
- No
- Handle Color
- Black
- Insulated
- No
- Weight
- 1.64 lb
- Head Offset Angle
- 7.5 Degrees
- Head Type
- Offset
- Measurement Type
- SAE
- Box End Type
- 12-Point Box End
- Item
- 1-1/16" Box End Tubular Wrench
- Material
- Steel
- Tether Style
- Not Tether Capable
- Finish
- Black Oxide
- Number of Points
- 12
- Handle Type
- Tubular
Description
1-1/16 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 1 21/32 in, Overall Length 9 1/8 in, 7.5 Degrees , Head Thickness 5/8 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.