Shop WILLIAMS
See all product information
Create Account
2-5/8" Box End Tubular Wrench
Mfr # JHW1284TOB
Zoro # G723352728
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
44 1/4 in
Handle Color
Black
Head Thickness
1 1/2 in
Wrench Length Style
Extra Long
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1284TOB
- Zoro #
- G723352728
- UPC #
- 662459900197
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 44 1/4 in
- Head Thickness
- 1 1/2 in
- Wrench Length Style
- Extra Long
- Head Size
- 3 11/16 in
- Overall Length
- 44 1/4 in
Details
- Handle Color
- Black
- Insulated
- No
- Box End Type
- 12-Point Box End
- Head Type
- Offset
- Weight
- 5.54 lb
- Finish
- Black Oxide
- Material
- Steel
- Handle Type
- Tubular
- Number of Points
- 12
- Reversing
- No
- Head Offset Angle
- 7.5 Degrees
- Item
- 2-5/8" Box End Tubular Wrench
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
Description
2-5/8 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 3 11/16 in, Overall Length 44 1/4 in, 7.5 Degrees , Head Thickness 1 1/2 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.