Williams
1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts
Mfr # 35204-TH
Zoro # G7639235
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 2-13/32"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SoftFinish® 1/4" Stubby Bit Holder (28103)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DRILL AMERICA m8x1 1-1/2"OD HSS Round Die (DWTMR112-8X1)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (J47701/8)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- PROTO 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 7/8 in L (J4770-3M)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L (54TM09)
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- Williams Bit Sockets