Shop All Bit Sockets
Williams
3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # 35111
Zoro # G6523785
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 6"
Product Information
- Brand Williams
- MFR # 35111
- Zoro # G6523785
- UPC # 662459317643
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 9/64" |
Details
Description
Long Hex Bit Socket,3/8 In. D,9/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Corner Roller Handle, Standard, 50 (4-777)
- GROZ Handle Sledge Hammers, 14 lb., 30" (34516)
- ROTHENBERGER Drop-Head Auger 22Mm (72264)
- HOUGEN 1-7/8 in. Sheet Metal Holcutter (14260)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 3 1/4 in L (J5441-12M)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 6 3/32 in L (J4990-4MXL)
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- Williams Bit Sockets