Shop All Sockets
Williams
1/2" Drive, 7/8" SAE Socket, 12 Points
Mfr # ST-1228
Zoro # G6532955
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 7/8" |
Details
Description
Standard Socket,1/2 In.D,12Pt,7/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-3)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- WHEELER-REX 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (945)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- WILLIAMS 1/2" Drive, 51/64" SAE Socket, 5 Points (SB-526)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WESTWARD 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (5MV95)
- Williams Sockets