Williams
1/2" Drive Impact Socket Set
Mfr # WS-14-19RC
Zoro # G7164739
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (8) 1/2" Drive Deep Imapact Sockets of 3-1/4" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (11) 1/2" Drive Deep Imapact Sockets of 3-1/2" Length: 7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2"
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch (825-3/4)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 6 mm L.125 mm (40100606)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- DEWALT 3/8" 10 Pc. Socket Set - IMPACT READY(R) (DW22838)
- Williams Sockets & Ratchets