Williams

1/2" Drive Impact Socket Set

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • Finish: Black Industrial
  • SAE or Metric: SAE
  • Includes: (9) 1/2" Drive Shallow Impack Socket Of 1 1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (2) 1/2" Drive Shallow Impack Socket Of 1 3/4" Length: 15/16",1"; (3) 1/2" Drive Shallow Impack Socket Of 2" Length: 1 1/16",1 1/8",1 1/4"
  • Size: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1 1/16",1 1/8",1 1/4"
  • Number of Points: 6
  • Socket Type: Drive Shallow Impack
  • Sub-Category: Williams
See all product information
$137.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents