Shop WILLIAMS
See all product information
Create Account
2-1/4" Box End Tubular Wrench
Mfr # JHW1272TOB
Zoro # G623352750
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
43 5/8 in
Tether Style
Not Tether Capable
Head Thickness
1 5/16 in
Box End Type
12-Point Box End
Wrench Length Style
Extra Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1272TOB
- Zoro #
- G623352750
- UPC #
- 662459900166
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 43 5/8 in
- Head Thickness
- 1 5/16 in
- Wrench Length Style
- Extra Long
- Head Size
- 3 1/4 in
- Overall Length
- 43 5/8 in
- Length
- 43 5/8 in
Details
- Item
- 2-1/4" Box End Tubular Wrench
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Head Offset Angle
- 7.5 Degrees
- Finish
- Black Oxide
- Weight
- 4.61 lb
- Material
- Steel
- Handle Type
- Tubular
- Measurement Type
- SAE
- Reversing
- No
- Insulated
- No
- Handle Color
- Black
- Number of Points
- 12
- Head Type
- Offset
Description
2-1/4 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 3 1/4 in, Overall Length 43 5/8 in, 7.5 Degrees , Head Thickness 1 5/16 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.