Shop GENIUS TOOLS
Create Account
3/4in x 13/16in Double Ended Offset Ring Wrench
- Mfr # 752426
- Zoro # G123583661
original price:Â $28.70 , new price: $25.83 , 10 percent off
new price:Â
$
25.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 752426
- Zoro #
- G123583661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 3/4 x 13/16 Inch Mirror Finish Durable Steel - 752426 Professional Hand Tool Built for precise fit on common SAE fastener sizes, this double ended offset ring wrench combines two box-end sizes-3/4in and 13/16in-in one tool. The offset pattern improves access around obstructions while keeping the ring end fully engaged on the fastener. Made from chromium-vanadium steel alloy and finished in a mirror polish, it's designed for strength, durability, and anti-corrosive performance in demanding shop environments. Clearly stamped size markings support fast identification and consistent tool organization. Key Benefits Double ended ring design covers 3/4in and 13/16in fasteners efficiently. Offset ring ends help reach difficult fasteners in tight, obstructed areas. 296mm (11.65 inches) length balances leverage and controlled turning force. Chromium-vanadium steel alloy construction supports high strength and durability. Mirror finish helps resist corrosion and cleans easily after use. Stamped size markings provide quick identification for better tool organization. Meets or exceeds ANSI standards for professional-grade performance expectations. Designed for professional technicians and heavy, repeated use, this wrench provides a secure ring-end grip for safely breaking loose fasteners while maintaining consistent contact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.