Shop WILLIAMS
See all product information
Create Account
2-15/16" Box End Tubular Wrench
Mfr # JHW1294TOB
Zoro # G723354609
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
44 1/8 in
Handle Color
Black
Weight
6.32 lb
Insulated
No
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1294TOB
- Zoro #
- G723354609
- UPC #
- 662459900210
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 44 1/8 in
- Head Size
- 4 5/32 in
- Wrench Length Style
- Extra Long
- Head Thickness
- 1 11/16 in
- Overall Length
- 44 1/8 in
- Length
- 44 1/8 in
Details
- Handle Color
- Black
- Weight
- 6.32 lb
- Insulated
- No
- Finish
- Black Oxide
- Tether Style
- Not Tether Capable
- Measurement Type
- SAE
- Head Type
- Offset
- Reversing
- No
- Number of Points
- 12
- Material
- Steel
- Box End Type
- 12-Point Box End
- Handle Type
- Tubular
- Head Offset Angle
- 7.5 Degrees
- Item
- 2-15/16" Box End Tubular Wrench
Description
2-15/16 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 4 5/32 in, Overall Length 44 1/8 in, 7.5 Degrees , Head Thickness 1 11/16 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.