Shop WILLIAMS
See all product information
Create Account
1-7/16" Box End Tubular Wrench
Mfr # JHW1246TOB
Zoro # G023361017
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Tether Style
Not Tether Capable
Number of Points
12
Weight
1.86 lb
Head Offset Angle
7.5 Degrees
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1246TOB
- Zoro #
- G023361017
- UPC #
- 662459900050
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 11 5/8 in
- Head Thickness
- 7/8 in
- Head Size
- 2 5/32 in
- Wrench Length Style
- Extra Long
- Overall Length
- 11 5/8 in
Details
- Tether Style
- Not Tether Capable
- Number of Points
- 12
- Weight
- 1.86 lb
- Head Offset Angle
- 7.5 Degrees
- Reversing
- No
- Head Type
- Offset
- Insulated
- No
- Handle Color
- Black
- Handle Type
- Tubular
- Measurement Type
- SAE
- Material
- Steel
- Box End Type
- 12-Point Box End
- Item
- 1-7/16" Box End Tubular Wrench
- Finish
- Black Oxide
Description
1-7/16 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 2 5/32 in, Overall Length 11 5/8 in, 7.5 Degrees , Head Thickness 7/8 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.