Shop WILLIAMS
See all product information
Create Account
3/4 Impact Hex Bit Driver
Mfr # JHW38903
Zoro # G423933548
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Includes Insulation
Not Insulated
Measurement Type
SAE
For Screw Type
Hex
Number of Pieces
9
Tip Size Range
1/2 in to 1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW38903
- Zoro #
- G423933548
- UPC #
- 662459389039
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size Range
- 1/2 in to 1 1/4 in
- Drive Size
- 3/4 in
- Overall Length
- 16 1/2 in
- Wire Rope Length
- 16 1/2 in
Details
- Item
- Socket Bit Set
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- For Screw Type
- Hex
- Number of Pieces
- 9
- Tip Style
- Hex
- Replaceable Insert Capable
- Fixed Insert
- Drive Type
- Impact
- Finish
- Black Oxide
- Impact Rated Status
- Impact Rated
- Material
- Alloy Steel
Description
Socket Bit Set, Tip Size Not Applicable, Tip Style Hex, Overall Length 16 1/2 in, Drive Size 3/4 in, Number of Pieces 9, Alloy Steel, Black Oxide, SAE, For Screw Type Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.