Shop WILLIAMS
See all product information
Create Account
3/4 Impact Hex Bit Driver
Mfr # JHW38932
Zoro # G123933732
product price:Â
$
251.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Type
Hex
Impact Rated Status
Impact Rated
Tip Size Range
5/8 in to 1 in
Measurement Type
SAE
Overall Length
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW38932
- Zoro #
- G123933732
- UPC #
- 662459389329
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Bit Set
- For Screw Type
- Hex
- Impact Rated Status
- Impact Rated
- Measurement Type
- SAE
- Replaceable Insert Capable
- Fixed Insert
- Tip Style
- Hex
- Includes Insulation
- Not Insulated
- Drive Type
- Impact
- Material
- Alloy Steel
- Finish
- Black Oxide
- Number of Pieces
- 5
Description
Socket Bit Set, Tip Size Not Applicable, Tip Style Hex, Overall Length 12 1/2 in, Drive Size 3/4 in, Number of Pieces 5, Alloy Steel, Black Oxide, SAE, For Screw Type Hex