Hex Bit Set, 1/4" D, 11pcs.
- Mfr # JHWWSM-11TRC
- Zoro # G7052547
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Includes
(11) 1/4" Drive Hex Bit Sockets
Socket Type
Hex Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWSM-11TRC
- Zoro #
- G7052547
- UPC #
- 662459918260
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Size
- 1/16",5/64",3/32",7/64",1/8",9/64",5/32",3/16",7/32",1/4",5/16"
- Overall Length
- 1-1/2"
Details
- Item
- Hex Bit Set,1/4" D,11pcs.
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Includes
- (11) 1/4" Drive Hex Bit Sockets
- Socket Type
- Hex Bit
- Number of Points
- 6
- Sub-Category
- Williams
- Tether Ready
- No
Description
Hex Bit Set,1/4 In. D,11pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.