Shop WILLIAMS
See all product information
Create Account
3/4 Impact Hex Bit Driver
Mfr # JHW38936
Zoro # G523933608
product price:Â
$
477.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Impact
Tip Size Range
10 mm to 32 mm
Overall Length
12 1/2 in
For Screw Type
Hex
Replaceable Insert Capable
Fixed Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW38936
- Zoro #
- G523933608
- UPC #
- 662459330246
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Bit Set
- Drive Type
- Impact
- For Screw Type
- Hex
- Replaceable Insert Capable
- Fixed Insert
- Material
- Alloy Steel
- Tip Style
- Hex
- Finish
- Black Oxide
- Measurement Type
- Metric
- Number of Pieces
- 10
- Impact Rated Status
- Impact Rated
- Includes Insulation
- Not Insulated
Description
Socket Bit Set, Tip Size Not Applicable, Tip Style Hex, Overall Length 12 1/2 in, Drive Size 3/4 in, Number of Pieces 10, Alloy Steel, Black Oxide, Metric, For Screw Type Hex