Williams
3/8" Drive Impact Socket Set, Metric, 18 pcs
- Zoro #: G7075516
- Mfr #: MS-12-18H
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $120.00
Williams #MS-12-18H Specifications
- Zoro #: G7075516
- Mfr #: MS-12-18H
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Black
- SAE or Metric: Metric
- Number of Pieces: 18
- Includes: (18) 3/8" Drive Deep 6 Point Impact Socket Set: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Item: Impact Socket Set
- Sub-Category: Williams
- Tether Ready: No
- Product Type: Deep Impact Socket Set,3/8"D,6Pt,18pcs.
- Country of Origin (subject to change): United States
Description
Deep Impact Socket Set,3/8 In.D,6Pt,18pcs.