Adjustable Wrench, Chrome, 15"
- Mfr # JHW13415A
- Zoro # G7599490
product price:Â
$
57.49
/ea
Key Features
Overall Length
15 in
Material
Chrome Vanadium Steel
Finish
Chrome
Features
Heavy Duty Industrial Grade, Fully Polished
Jaw Capacity
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW13415A
- Zoro #
- G7599490
- UPC #
- 662459337160
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15 in
Details
- Item
- Adjustable Wrench,Chrome,15"
- Material
- Chrome Vanadium Steel
- Finish
- Chrome
- Features
- Heavy Duty Industrial Grade, Fully Polished
- Jaw Capacity
- 2"
- Standards
- ANSI B107.8M
Description
Adjustable Wrench,Chrome,15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.