Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 1/8", Steel
- Mfr # JHW1236RSC
- Zoro # G223654797
product price:Â
$
72.89
/ea
Key Features
Handle Color
Red
Overall Length
15 1/2 in
Standards
AS 954
Number of Points
12
Opening Angle (Deg.)
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1236RSC
- Zoro #
- G223654797
- UPC #
- 0662459901514
- Country of Origin
- United States
- Handle Color
- Red
- Standards
- AS 954
- Number of Points
- 12
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 14.54 lb
- Material
- Steel
- Reversing
- No
- Finish
- Chrome
- Head Offset Angle
- 15 Degrees
- Box End Type
- 12-Point Box End
- Item
- Combination Wrench
- Insulated
- No
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 15 1/2 in
- Head Size
- 1 1/8 in
- Wrench Length Style
- Standard
- Head Thickness
- 9/16 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Combination Wrench, Steel, Chrome, Head Size 1 1/8 in, Overall Length 15 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.