Combination Wrench, 1 1/8", Steel
- Mfr # JHW1236YSC
- Zoro # G323654994
product price:Â
$
72.89
/ea
Key Features
Finish
Chrome
Head Thickness
9/16 in
Reversing
No
Handle Color
Yellow
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1236YSC
- Zoro #
- G323654994
- UPC #
- 0662459901651
- Country of Origin
- United States
Dimensions
- Head Thickness
- 9/16 in
- Overall Length
- 15 1/2 in
- Wrench Length Style
- Standard
- Head Size
- 1 1/8 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Finish
- Chrome
- Item
- Combination Wrench
- Reversing
- No
- Handle Color
- Yellow
- Insulated
- No
- Number of Points
- 12
- Head Type
- Offset
- Material
- Steel
- Weight
- 0.02 lb
- Standards
- AS 954
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 1 1/8 in, Overall Length 15 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.