Combination Wrench, 1/2", Steel

  • Mfr # JHW1216BSC
  • Zoro # G623654403
product price: 
$
16.89
/ea

Key Features

Wrench Length Style
Standard
Head Size
1/2 in
Reversing
No
Material
Steel
Opening Angle (Deg.)
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHW1216BSC
Zoro #
G623654403
UPC #
0662459901026
Country of Origin
United States

Dimensions

Wrench Length Style
Standard
Head Size
1/2 in
Head Thickness
1/4 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Details

Reversing
No
Item
Combination Wrench
Material
Steel
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Head Offset Angle
15 Degrees
Insulated
No
Handle Color
Black
Weight
6.76 lb
Tether Style
Not Tether Capable
Number of Points
12
Measurement Type
SAE
Finish
Black Oxide
Standards
AS 954
Box End Type
12-Point Box End
Shell Material
Steel

Description

Combination Wrench, Steel, Black Oxide, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE

Ratings & reviews