Combination Wrench, 1/2", Steel
- Mfr # JHW1216RSC
- Zoro # G123654859
product price:Â
$
21.75
/ea
Key Features
Weight
1.2 lb
Head Type
Offset
Insulated
No
Overall Length
8 in
Tether Style
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1216RSC
- Zoro #
- G123654859
- UPC #
- 0662459901415
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Wrench Length Style
- Standard
- Head Size
- 1/2 in
- Head Thickness
- 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Weight
- 1.2 lb
- Head Type
- Offset
- Insulated
- No
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Box End Type
- 12-Point Box End
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Number of Points
- 12
- Standards
- AS 954
- Measurement Type
- SAE
- Item
- Combination Wrench
- Handle Color
- Red
- Material
- Steel
- Finish
- Chrome
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.