Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 11/16", Steel
- Mfr # JHW1222RSC
- Zoro # G923655032
product price:Â
$
28.65
/ea
Key Features
Handle Color
Red
Head Thickness
5/16 in
Box End Type
12-Point Box End
Measurement Type
SAE
Head Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1222RSC
- Zoro #
- G923655032
- UPC #
- 0662459901446
- Country of Origin
- United States
Dimensions
- Head Thickness
- 5/16 in
- Overall Length
- 10 1/4 in
- Head Size
- 11/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Details
- Handle Color
- Red
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Head Type
- Offset
- Finish
- Chrome
- Weight
- 1.94 lb
- Material
- Steel
- Standards
- AS 954
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Number of Points
- 12
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Insulated
- No
- Tether Style
- Not Tether Capable
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.