Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 2" L, Steel, SAE
- Mfr # JHWWS1174BTA
- Zoro # G823654814
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Box End Type
12-Point Box End
Material
Steel
Reversing
No
Wrench Length Style
Standard
Tether Style
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1174BTA
- Zoro #
- G823654814
- UPC #
- 0662459338662
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Item
- Black Industrial Finish Combination Wrenches
- Box End Type
- 12-Point Box End
- Material
- Steel
- Reversing
- No
- Tether Style
- Not Tether Capable
- Measurement Type
- SAE
- Opening Angle (Deg.)
- 15 Degrees
- Standards
- AS 954
- Finish
- Black Oxide
- Insulated
- No
- Number of Tools
- 10
- Container Type
- Tool Roll
- Weight
- 2.58 lb
- Number of Points
- 12
- Head Type
- Standard
- Shell Material
- Steel
Description
Black Industrial Finish Combination Wrenches, Steel, Black Oxide, Number of Tools 10, Range of Head Sizes 1 5/16 in to 2 in, Standard, Tool Roll, SAE, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.