Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 1" L, Steel, SAE
- Mfr # JHWWS1171YSC
- Zoro # G823654777
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Number of Tools
11
Weight
0.19 lb
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1171YSC
- Zoro #
- G823654777
- UPC #
- 0662459902061
- Country of Origin
- United States
Dimensions
- Head Size
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Wrench Length Style
- Standard
- Overall Length
- 1 in
- Length
- 1 in
Details
- Item
- Hi-Vis Combination Wrenches
- Measurement Type
- SAE
- Number of Tools
- 11
- Weight
- 0.19 lb
- Head Type
- Standard
- Material
- Steel
- Standards
- AS 954
- Container Type
- Tool Roll
- Tether Style
- Not Tether Capable
- Finish
- Chrome
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Insulated
- No
- Shell Material
- Steel
Description
Hi-Vis Combination Wrenches, Steel, Chrome, Number of Tools 11, Range of Head Sizes 3/8 in to 1 in, Standard, Tool Roll, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.