Combination Wrench Set, 3/4" L, Steel, SAE
- Mfr # JHWWS1170YSC
- Zoro # G523654770
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Reversing
No
Tether Style
Not Tether Capable
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1170YSC
- Zoro #
- G523654770
- UPC #
- 0662459902054
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Hi-Vis Combination Wrenches
- Opening Angle (Deg.)
- 15 Degrees
- Head Type
- Standard
- Reversing
- No
- Tether Style
- Not Tether Capable
- Finish
- Chrome
- Weight
- 0.03 lb
- Standards
- AS 954
- Material
- Steel
- Measurement Type
- SAE
- Insulated
- No
- Container Type
- Tool Roll
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Number of Tools
- 7
- Shell Material
- Steel
Description
Hi-Vis Combination Wrenches, Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Standard, Tool Roll, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.