Shop WILLIAMS

Combo Wrench, 12 pt., 48mm, Satin Chrome

  • Mfr # JHW11548

  • Zoro # G7615441


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25-1/2"
Finish
Satin Chrome
Head Size
48mm
Number of Points
12
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHW11548
Zoro #
G7615441
UPC #
662459338907
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25-1/2"
Head Size
48mm

Details

Finish
Satin Chrome
Number of Points
12
Measurement Type
Metric

Description

Combo Wrench,12 pt.,48mm,Satin Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.