Combo Wrench Set, 6 pcs., SAE
- Mfr # JHWWS-1175
- Zoro # G7611451
product price:Â
$
1,624.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Finish
Satin Chrome
Includes
(6) Super Combo(R) Wrench: (1) Length 25-13/16" of Size 2-1/16", (1) Length 26-3/8" of Size 2-1/8", (1) Length 26-31/32" of Size 2-3/16", (1) Length 27-9/16" of Size 2-1/4", (1) Length 28-3/4" of Size 2-3/8", (1) Length 29-29/32" of Size 2-1/2"
Measurement Type
SAE
Overall Length
25-13/16", 26-3/8", 26-31/32", 27-9/16", 28-3/4", 29-29/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS-1175
- Zoro #
- G7611451
- UPC #
- 662459325099
- Country of Origin
- United States
Dimensions
- Overall Length
- 25-13/16", 26-3/8", 26-31/32", 27-9/16", 28-3/4", 29-29/32"
Details
- Item
- Combo Wrench Set,6 pcs.,SAE
- Number of Pieces
- 6
- Finish
- Satin Chrome
- Includes
- (6) Super Combo(R) Wrench: (1) Length 25-13/16" of Size 2-1/16", (1) Length 26-3/8" of Size 2-1/8", (1) Length 26-31/32" of Size 2-3/16", (1) Length 27-9/16" of Size 2-1/4", (1) Length 28-3/4" of Size 2-3/8", (1) Length 29-29/32" of Size 2-1/2"
- Measurement Type
- SAE
- Number of Points
- 12
- Features
Description
Combo Wrench Set,6 pcs.,SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.