Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection

  • Mfr # 3501522A

  • Zoro # G9612854


product price: $1,384.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Top Vent
Gas Type
NG
BtuH Input
35,000
BtuH Output
25,000
Ignition Type
Matchless Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501522A
Zoro #
G9612854
UPC #
-
Country of Origin
United States

Dimensions

Height
28 7/8 in
Width
25 in
Depth
15 3/8 in
Manufacturers Warranty Length
10 yr Combustion Chamber, 1 yr All Other Parts
Overall Height
28 7/8 in
Overall Width
25 in
Overall Dimensions - H x W x D
28 7/8 in x 25 in x 15 1/8 in
Vent Diameter
4 in
Overall Depth
15 1/8 in
Connection Size
1/2 in

Details

Item
Hearth Heater
Heater Type
Top Vent
Gas Type
NG
BtuH Input
35,000
BtuH Output
25,000
Ignition Type
Matchless Piezo
Floor to Center of Vent
21 3/8 in
Gas Connection
1/2 in NPT
Vent
4 in
Standards
CSA
Built-In Features
Contemporary, Quiet Operation
Vent Type
Top Vent
Includes
Thermostat
Number of Speeds
0
Features
Contemporary, Quiet Operation
Cabinet Style
Solid Face
Housing Material
Steel
Housing Color
Black
Connection Type
NPT
Product Type
Free-Standing Vented Gas Floor Heater
Heating Capacity Input
35,000 BtuH
Heating Area
875 sq ft
Heating Capacity Output
25,000 BtuH
Safety Features
Vent Limit Switch
Heating Method
Gravity Convection
Housing Finish
Powder Coated
Thermostat Included
No
Fuel Type
Natural Gas

Description

Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Solid Face, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 25,000 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 28 7/8 in, Overall Width 25 in, Overall Depth 15 1/8 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 21 3/8 in, Heating Area 875 sq ft, Heating Method Gravity Convection, Housing Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.