Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection
Mfr # 2509622A
Zoro # G9613186
product price:Â $979.99
/ea
Free Shipping & Returns
Key Features
Heater Type
Top Vent
Gas Type
NG
BtuH Input
25,000
BtuH Output
17,870
Ignition Type
Matchless Piezo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2509622A
Zoro #
G9613186
UPC #
093909000776
Country of Origin
United States
Dimensions
Height
65 3/4 in
Width
16 in
Wall Opening Height
62 1/4 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Depth
6 in
Wall Opening Width
14 3/8 in
Wall Opening Depth
4 1/2 in
Overall Width
16 in
Overall Height
65 3/4 in
Rough-In Height
66 1/8 in
Rough-In Dimensions - H x W x D
66 1/8 in x 14 3/8 in x 4 1/2 in
Rough-In Depth
4 1/2 in
Gas Connection Size
1/2 in
Overall Depth
6 in
Vent Diameter
4 in
Overall Dimensions - H x W x D
65 3/4 in x 16 in x 6 in
Rough-In Width
14 3/8 in
Description
Fuel Type Natural Gas, Heating Method Gravity Convection, Heating Capacity Input 25,000 BtuH, Heating Capacity Output 17,870 BtuH, Ignition Type Matchless Piezo, Ignition Power Source Manual, Wall Type Single, Vent Type Top Vent, Overall Height 65 3/4 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 66 1/8 in, Rough-In Width 14 3/8 in, Rough-In Depth 4 1/2 in, Gas Connection Size 1/2 in, Floor to Center of Vent 62 1/4 in, Heater Voltage 750 mV, Heating Area 625 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.