Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection

  • Mfr # 3509621A

  • Zoro # G9613143


product price: $980.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Top Vent
Gas Type
LP
BtuH Input
35,000
BtuH Output
23,700
Ignition Type
Matchless Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3509621A
Zoro #
G9613143
UPC #
-
Country of Origin
United States

Dimensions

Height
65 3/4 in
Width
16 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Width
14 3/8 in
Wall Opening Height
62 1/4 in
Depth
6 in
Wall Opening Depth
4 1/2 in
Overall Height
65 3/4 in
Overall Width
16 in
Overall Dimensions - H x W x D
65 3/4 in x 16 in x 6 in
Vent Diameter
4 in
Rough-In Depth
4 1/2 in
Rough-In Height
66 1/8 in
Rough-In Width
14 3/8 in
Overall Depth
6 in
Rough-In Dimensions - H x W x D
66 1/8 in x 14 3/8 in x 4 1/2 in
Gas Connection Size
1/2 in

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Top Vent
Gas Type
LP
BtuH Input
35,000
BtuH Output
23,700
Ignition Type
Matchless Piezo
Heater Voltage
750 mV
Wall Type
Single
Vent Type
Top Vent
Standards
CSA
Floor to Center of Vent
62 1/4 in
Gas Connection
1/2 in NPT
Number of Speeds
0
Includes
Thermostat
Built-In Features
Automatic Thermostat, Contemporary
Features
Automatic Thermostat, Contemporary
Housing Material
Metal
Fuel Type
Propane
Heating Area
875 sq ft
Ignition Type/Ignition Power Source
Matchless Piezo, Manual
Number of Settings
1
Housing Finish
Powder Paint
Venting
Vented
Thermostat Included
No
Ignition Power Source
Manual
Heating Capacity Output
23,700 BtuH
Housing Color
White
Vent Shape
Oval
Heating Method
Gravity Convection
Heating Capacity Input
35,000 BtuH
Mounting Location
Wall

Description

Fuel Type Propane, Heating Method Gravity Convection, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 23,700 BtuH, Ignition Type Matchless Piezo, Ignition Power Source Manual, Wall Type Single, Vent Type Top Vent, Overall Height 65 3/4 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 66 1/8 in, Rough-In Width 14 3/8 in, Rough-In Depth 4 1/2 in, Gas Connection Size 1/2 in, Floor to Center of Vent 62 1/4 in, Heater Voltage 750 mV, Heating Area 875 sq ft, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.