Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection

  • Mfr # 1403822

  • Zoro # G9612967


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Direct Vent
Gas Type
NG
BtuH Input
14,000
BtuH Output
10,200
Ignition Type
Matchless Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1403822
Zoro #
G9612967
UPC #
-
Country of Origin
United States

Dimensions

Height
26 3/4 in
Width
18 in
Depth
7 1/8 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Width
9 1/4 in
Overall Width
18 in
Overall Height
26 1/4 in
Minimum Cylinder Size
100 lb
Overall Depth
7 1/8 in
Overall Dimensions - H x W x D
26 1/4 in x 18 in x 7 1/8 in

Details

Item
Surface-Mount Gas Wall Heater
Heater Type
Direct Vent
Gas Type
NG
BtuH Input
14,000
BtuH Output
10,200
Ignition Type
Matchless Piezo
Heater Voltage
450 mV
Vent Type
Direct Vent
Gas Connection
1/2 in NPT
Standards
CSA
Number of Speeds
0
Vent
9 in
Includes
Venting
Built-In Features
Contemporary
Wall Type
Single
Features
Contemporary
Thermostat Included
No
Housing Finish
Powder Paint
Housing Material
Steel
Ignition Type/Ignition Power Source
Matchless Piezo/Manual Push Button
Ignition Power Source
Manual
Housing Color
White
Venting
Vented
Heating Capacity Output
9,800 BtuH
Heating Capacity Input
14,000 BtuH
Heating Method
Gravity Convection
Fuel Type
Natural Gas
For Use Outdoors
Indoor Only
Heating Area
350 sq ft
Mounting Location
Wall
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Vent, Fuel Type Natural Gas, Heating Method Gravity Convection, Heating Capacity Input 14,000 BtuH, Heating Capacity Output 9,800 BtuH, Heating Area 350 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 26 1/4 in, Overall Width 18 in, Overall Depth 7 1/8 in, Mounting Location Wall, Mounting Type Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only, Heater Voltage 450 mV, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.