Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection

  • Mfr # 3003822

  • Zoro # G9612942


product price: $1,501.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Direct Vent
Gas Type
NG
BtuH Input
30,000
BtuH Output
21,000
Ignition Type
Matchless Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003822
Zoro #
G9612942
UPC #
093909573720
Country of Origin
United States

Dimensions

Height
28 in
Width
32 1/8 in
Wall Opening Width
9 1/4 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Depth
10 1/4 in
Overall Height
28 in
Overall Width
32 1/8 in
Minimum Cylinder Size
100 lb
Overall Dimensions - H x W x D
28 in x 32 1/8 in x 10 1/4 in
Overall Depth
10 1/4 in

Details

Item
Surface-Mount Gas Wall Heater
Heater Type
Direct Vent
Gas Type
NG
BtuH Input
30,000
BtuH Output
21,000
Ignition Type
Matchless Piezo
Heater Voltage
450 mV
Built-In Features
Contemporary
Vent
9 in
Gas Connection
1/2 in NPT
Standards
CSA
Number of Speeds
0
Vent Type
Direct Vent
Includes
Venting
Wall Type
Single
Features
Contemporary
Ignition Power Source
Manual
Heating Area
700 sq ft
Heating Method
Gravity Convection
Ignition Type/Ignition Power Source
Matchless Piezo/Manual Push Button
Venting
Vented
Housing Color
White
Housing Material
Steel
For Use Outdoors
Indoor Only
Mounting Location
Wall
Heating Capacity Output
21,000 BtuH
Thermostat Included
No
Housing Finish
Powder Paint
Fuel Type
Natural Gas
Heating Capacity Input
30,000 BtuH
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Vent, Fuel Type Natural Gas, Heating Method Gravity Convection, Heating Capacity Input 30,000 BtuH, Heating Capacity Output 21,000 BtuH, Heating Area 700 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 28 in, Overall Width 32 1/8 in, Overall Depth 10 1/4 in, Mounting Location Wall, Mounting Type Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only, Heater Voltage 450 mV, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.