Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection

  • Mfr # 5507332

  • Zoro # G9613021


product price:  $2,700.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Direct Vent Counter Flow
Gas Type
NG
BtuH Input
55,000
BtuH Output
42,500
Ignition Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5507332
Zoro #
G9613021
UPC #
-
Country of Origin
United States

Dimensions

Height
87 in
Width
14 1/8 in
Depth
11 3/4 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Width
14 3/8 in
Wall Opening Height
87 in
Wall Opening Depth
10 in
Overall Width
14 1/8 in
Overall Height
87 in
Overall Depth
11 3/4 in
Minimum Cylinder Size
100 lb
Overall Dimensions - H x W x D
87 in x 14 1/8 in x 11 3/4 in

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Direct Vent Counter Flow
Gas Type
NG
BtuH Input
55,000
BtuH Output
42,500
Ignition Type
Electronic
Air Flow
440 cfm
Heater Voltage
120 V AC
Amps AC
3 A
Vent
9 in
Number of Speeds
2
Built-In Features
Contemporary
Includes
Venting
Vent Type
Direct Counter Flow
Gas Connection
1/2 in NPT
Standards
CSA
Floor to Center of Vent
68 1/2 in
Wall Type
Single
Features
Contemporary
Venting
Vented
Heating Capacity Output
42,500 BtuH
Heating Capacity Input
55,000 BtuH
Ignition Type/Ignition Power Source
Electronic/Electric
Mounting Location
Wall
For Use Outdoors
Indoor Only
Housing Color
White
Thermostat Included
No
Heating Method
Fan Forced Convection
Ignition Power Source
Electric
Fuel Type
Natural Gas
Housing Finish
Powder Coated Paint
Housing Material
Steel
Heating Area
1,500 sq ft
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Counter Flow, Fuel Type Natural Gas, Heating Method Fan Forced Convection, Heating Capacity Input 55,000 BtuH, Heating Capacity Output 42,500 BtuH, Heating Area 1,500 sq ft, Ignition Type Electronic, Ignition Power Source Electric, Air Flow 440 cfm, Overall Height 87 in, Overall Width 14 1/8 in, Overall Depth 11 3/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.