Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Bit Holder, 39mmL
- Mfr # 383912
- Zoro # G123582923
product price:Â
$
6.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383912
- Zoro #
- G123582923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 3/8 Inch Drive, 3/8 Inch Size, 39mm Length, Durable Construction - 383912 Hex Bit Holder This 3/8in drive hex bit holder is built for secure bit retention and consistent fitment in professional hand tool setups. The 39mm overall length keeps the profile compact for controlled work while maintaining the strength expected in daily shop use. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Size markings are stamped for quick identification in drawers, carts, or tool rolls, supporting better organization and fewer slowdowns during service. Key Benefits 3/8in drive with 3/8in hex shank holder for broad bit compatibility. 39mm overall length supports compact access and stable control in tight areas. Chromium-vanadium steel alloy construction delivers strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Detent design enables quick bit installation and removal with secure retention. Knurled body grip improves handling and control when used by hand. Stamped size markings provide permanent identification for faster tool organization. SKU 383912 meets or exceeds ANSI standards and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.