IntrchngeablTorquWrnchHead, 1-5/16"Sz
- Mfr # QZX42ADP
- Zoro # G223360193
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 5/16 in
Overall Length
2 1/16 in
Size
1 5/16 in
Measurement Type
SAE
Box End Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QZX42ADP
- Zoro #
- G223360193
- UPC #
- 662459327970
- Country of Origin
- United States
- Measurement Type
- SAE
- Box End Type
- 12-Point Box End
- Maximum Torque
- 480 lb-ft
- Interchangeable Head Type
- 12-Point Box End
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - Dual Pins - 1-5/16"
- Head Offset Angle
- 15 Degrees
- Finish
- Black Oxide
- Number of Points
- 12
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1 5/16 in
- Overall Length
- 2 1/16 in
- Size
- 1 5/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
- Bottle Size
- 1 5/16 in
- Size - Alpha
- 1 5/16 in
- Container Size
- 1 5/16 in
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - Dual Pins - 1-5/16 In., Drive Size 1 5/16 in, Size 1 5/16 in, Length 2 1/16 in, Maximum Torque 480 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.