IntrchngeablTorquWrnchHead, Steel, 10 mmSz
- Mfr # QJBOERM10A
- Zoro # G623355874
product price:Â
$
58.49
/ea
Key Features
Measurement Type
Metric
Number of Points
12
Drive Size
10 mm
Maximum Torque
60 lb-ft
Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJBOERM10A
- Zoro #
- G623355874
- UPC #
- 662459181664
- Country of Origin
- United States
Dimensions
- Drive Size
- 10 mm
- Size
- 10 mm
- Overall Length
- 2 1/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
- Bottle Size
- 10 mm
- Size - Alpha
- 10 mm
- Container Size
- 10 mm
Details
- Measurement Type
- Metric
- Number of Points
- 12
- Maximum Torque
- 60 lb-ft
- Material
- Steel
- Item
- Williams Interchangable Torque Wrench 12-Point Ratchet Wrench Heads - Metric - 10MM
- Head Offset Angle
- 0 Degrees
- Finish
- Black Oxide
- Box End Type
- 12-Point Box End
- Interchangeable Head Type
- 12-Point Box End
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Ratchet Wrench Heads - Metric - 10MM, Drive Size 10 mm, Size 10 mm, Overall Length 2 1/16 in, Maximum Torque 60 lb-ft, 0 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.