IntrchngeablTorquWrnchHead, Steel, 10 mmSz
- Mfr # QJXM10A
- Zoro # G523355547
product price:Â
$
65.39
/ea
Key Features
Size
10 mm
Interchangeable Head Type
12-Point Box End
Material
Steel
Number of Points
12
Overall Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJXM10A
- Zoro #
- G523355547
- UPC #
- 662459934963
- Country of Origin
- United States
- Interchangeable Head Type
- 12-Point Box End
- Material
- Steel
- Number of Points
- 12
- Measurement Type
- Metric
- Maximum Torque
- 160 lb-ft
- Finish
- Black Oxide
- Head Offset Angle
- 15 Degrees
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - J-Shank - 10MM
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 10 mm
- Overall Length
- 7/16 in
- Drive Size
- 10 mm
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
- Bottle Size
- 10 mm
- Size - Alpha
- 10 mm
- Container Size
- 10 mm
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - J-Shank - 10MM, Drive Size 10 mm, Size 10 mm, Overall Length 7/16 in, Maximum Torque 160 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.