Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 1/2"Sz
- Mfr # QJXB16A
- Zoro # G623360977
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Maximum Torque
60 lb-ft
Overall Length
3 1/4 in
Box End Type
12-Point Box End
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJXB16A
- Zoro #
- G623360977
- UPC #
- 662459934840
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/4 in
- Size
- 1/2 in
- Drive Size
- 1/2 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
Details
- Measurement Type
- SAE
- Maximum Torque
- 60 lb-ft
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Finish
- Black Oxide
- Head Offset Angle
- 10 Degrees
- Interchangeable Head Type
- 12-Point Box End
- Material
- Steel
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 10 Degree Offset - SAE - 1/2"
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Box End 10 Degree Offset - SAE - 1/2 In., Drive Size 1/2 in, Size 1/2 in, Overall Length 3 1/4 in, Maximum Torque 60 lb-ft, 10 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.