Shop WILLIAMS
See all product information
Create Account
TorqueWrnchHead, 1/2", Steel, 4Point, 1.25"L
- Mfr # QYSD16A
- Zoro # G123355367
product price:Â
$
121.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 1/4 in
Material
Steel
Interchangeable Head Type
Fixed Square
Drive Size
1/2 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYSD16A
- Zoro #
- G123355367
- UPC #
- 662459936622
- Country of Origin
- United States
- Material
- Steel
- Interchangeable Head Type
- Fixed Square
- Item
- Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 1/2"
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Number of Points
- 4
- Measurement Type
- SAE
- Maximum Torque
- 160 lb-ft
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 1/4 in
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 1/2 In., Drive Size 1/2 in, Size 1/2 in, Overall Length 1 1/4 in, Maximum Torque 160 lb-ft, 0 Degrees , Fixed Square, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.