IntrchngeablTorquWrnchHead, Steel, 16 mmSz
- Mfr # QJXM16A
- Zoro # G423361181
product price:Â
$
68.69
/ea
Key Features
Measurement Type
Metric
Maximum Torque
160 lb-ft
Drive Size
16 mm
Size
16 mm
Interchangeable Head Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJXM16A
- Zoro #
- G423361181
- UPC #
- 662459935021
- Country of Origin
- United States
Dimensions
- Drive Size
- 16 mm
- Size
- 16 mm
- Overall Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
- Bottle Size
- 16 mm
- Size - Alpha
- 16 mm
- Container Size
- 16 mm
Details
- Measurement Type
- Metric
- Maximum Torque
- 160 lb-ft
- Interchangeable Head Type
- 12-Point Box End
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - J-Shank - 16MM
- Box End Type
- 12-Point Box End
- Finish
- Black Oxide
- Material
- Steel
- Number of Points
- 12
- Head Offset Angle
- 15 Degrees
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - J-Shank - 16MM, Drive Size 16 mm, Size 16 mm, Overall Length 9/16 in, Maximum Torque 160 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.